COMMSCOPE ANDREW SOLUTIONS | F1PDF-BH
7-16 DIN Female Bulkhead for 1/4 in FSJ1-50A cable

MFR PART #  F1PDF-BH
PART #  466802
Minimum 1 Each
Call for Availability

Specification Description

FemaleBulkhead Connector
Type: 7-16 DIN Female
Operating Frequency Band: 0 - 6000 MHz
Average Power: 0.4 kW at 900 MHz
Outer Contact Resistance (Maximum): 0.40 mOhm
VSWR: 1.17 At 45 - 3000 MHz
Connector Retention Torque: 1.40 N-m (1.03 ft lb)
Inner Contact Resistance (Maximum): 1.50 mOhm
Nominal Size: 1/4 Inch
Average Power Inner Conductor Temperature: 100 deg C (212 deg F)
Coupling Nut Retention Force: 1000 N (224.81 lbf)
Insulation Resistance (Minimum): 10000 mOhm
Shielding Effectiveness: -110 dB
3rd Order IMD (Typical): -112 dBm At 910 MHz
DC Test Voltage: 1600 Volt
Attenuation Ambient Temperature: 20 deg C (68 deg F)
Return Loss: 22.00 dB At 45 - 3000 MHz
Diameter: 28.84 mm (1.14 Inch)
Average Power Ambient Temperature: 40 deg C (104 deg F)
Connector Retention Tensile Force: 450 N (101 lbf)
Cable Impedance: 50 Ohm
Connector Impedance: 50 Ohm
Interface Durability: 500 Cycles
Operating Temperature: -55 to 85 deg C (-67 to 185 deg F)
RF Operating Voltage (Maximum, VRMS): 565 Volt
Peak Power Maximum: 6.40 kW
Storage Temperature: -65 to 125 deg C (-85 to 257 deg F)
Interface: 7-16 DIN Female
Insertion Force: 889.64 N (200.00 lbf)
Body Style: Bulkhead
Pressurizable: No
Outer Contact Attachment Method: Self-Clamping
Inner Contact Plating: Silver
Outer Contact Plating: Silver
Inner Contact Attachment Method: Solder
Mounting Angle: Straight
3rd Order IMD Test Method: Two +43 dBm Carriers
Dimension: 1.85Inch Length x 1.14Inch Height (47.00mm x 28.84 mm)

Specifications:

UNSPSC Code 39121414

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.