RUTHERFORD CONTROLS INTERNATIO | F4114-05 X 32D
F4 Series Electric Strike - Fire rated for ANSI Centerline Latch Entry (3/4" latch projection)

MFR PART #  F4114-05 X 32D
PART #  318251
Minimum 1 EACH
Call for Availability

Description

The F4 Series Electric Strikes are RCI’s answer to the need for extra-strength in heavy-duty applications and is fire labeled. Unique anti-vibration design prevents manipulation by vibration. Crossed wires are never a problem as the coil is not polarit y conscious

Features

  • ANSI-size faceplate (1-1/4" x 4-7/8")
  • Accommodates 3/4" latch projection (pullman design not included)
  • Enlarged latch cavity width allows compatibility with cylindrical, narrowline aluminum and centerline mortise locks (including 3-piece anti-friction type) and mortise exit devices
  • 1-1/2" cut-out depth accommodates most aluminum and wood frame profiles
  • Non-Handed
  • Use with wide range of door thicknesses (1-3/8" to 2-3/8")
  • AC/DC input acceptable for all fail locked models.
  • Standard mounting tabs and fasteners included
  • Unique anti-vibration design prevents manipulation by vibration
  • 32D Stainless Steel Standard Finish

Specification Description

Fire labeled - UL 10C (1-1/2 hr.)
UL 1034 Burglary-resistant (highest level): Static Strength: 1500 lbs.,
Dynamic Strength: 70 ft. lbs.; Endurance rating: 250,000 cycles
Meets ANSI/BHMA A156.31 Grade 1

Specifications:

ANSI Grade GRADE 1
Finish US32D SATIN STAINLESS STEEL
Frame Material WOOD OR HOLLOW METAL
Locking State FAIL-SAFE (POWER TO LOCK)
Max Latch Length - Inch MAXIMUM 3/4 INCH THROW
Mounting FOR SURFACE MT INSTALLATIONS
Product Type FOR USE WITH OTHER LOCKS
Pull Strength - Lbs 1000 - 1500 LBS.
Sales Category ELECTRIC STRIKE PART
Switches LATCHBOLT AND STRIKE MONITOR
UL UL BURGLARY RESISTANCE
Voltage and Duty CONT 12 VOLT DC CONTINOUS DUTY
Voltage and Duty INT 12 VOLT DC INTERMITTENT DUTY
Warranty 3 YEAR LIMITED
UNSPSC Code 31162407

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.