PANDUIT | FAP12WAQDLC
FAP with 12 LC Duplex 10 Gig OM3/OM4 Multimode Adapters (Aqua) Phosphor Bronze Split Sleeves

MFR PART #  FAP12WAQDLC
PART #  411337
Minimum 1 Each
In Stock

Description

Loaded with twelve OM3 LC duplex adapters, aqua, phosphorous bronze sleeves

Features

  • Snap quickly into the front of all Opticom components, assures flexibility and ease of network deployment and moves, adds and changes
  • LC fiber adapter panels are Sr./Jr. to conserve enclosure space
  • Accept FOCIS-10 compatible senior LC connectors at either end and FOCIS-10 junior LC connectors at the inside end for behind the wall applications
  • Both ends accept FOCIS-10 compatible senior LC connectors
  • Junior end also accepts FOCIS-10 compatible junior (fixed ferrule/springless) LC connectors
  • Choice f phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3/OM4 multimode and OS1/OS2 single-mode applications
  • Every adapter is laser marked with Q.C. number to assure 100% traceability
  • Provides a complete system solution for connectivity, such as horizontal and vertical MPO adapters, LC, Keyed LC, SC, ST, FC, MT-RJ, E-2000 and Mini-Com fiber optic adapter modules, copper jack modules and audio/video modules
  • Easy identification of fiber type via adapter colors; visually compatible with patch cords and connectivity that also follows the color identification scheme
  • Type A polarity incorporates a black MPO adapter housing with a key-up to key-down configuration, ty pe B polarity incorporates a charcoal gray MPO adapter housing with a key-up to key-up configuration
  • Insertion loss - Supports the performance of connectors/patch cords
  • Return loss - Supports single-mode (SPC and UPC) and multimode (PC) connector polish performance

Specifications:

Connector Type LC
Enclosure Type OPTICOM
Fiber Count 12
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.