CABLOFIL | FASP550PG
FAS Profile 22 in. L, finish: pre-galvanized

MFR PART #  FASP550PG
PART #  213376
Minimum 1 EACH
In Stock

Description

For trapeze-hung installations or use on walls, floors and cabinets. Patented FAS-style attachment holds cable tray secure without nuts and bolts. For trapeze-hung installations, use 4 in. longer profile than tray width. Can be used with up to 3/8 in. threaded rod. Also available in Hot-Dipped Galvanized (GC), Stainless Steel (316L), Black (BL), and Custom Painted Color (PE) finishes.
Look to Cablofil for the most complete line of support hardware for walls, ceilings, floors and cabinets. Many brackets feature their patented FAS support system, securing Cablofil cable tray without nuts and bolts.

Features

  • Pre-drilled mounting holes make installations easy.
  • Patented FAS style attachment secures tray without nuts and bolts.
  • Will hold tray away from wall .66 in.

Specifications:

Components SUPPORT SYSTEMS
Finish PRE-GALVANIZED
Material STEEL
Type WIRE BASKET

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.