FLIR | FC-332-ID-N | 427-0089-41-00
Thermal Camera, Intrusion Detection, NTSC, H.264/MPEG4/MJPEG, 320 x 240 Resolution, F1.0 19 MM Lens, 32 GB, 24 Volt AC/DC, 12 Volt DC, PoE

MFR PART #  FC-332-ID-N  | 427-0089-41-00
PART #  746673
Minimum 1 Each
Call for Availability

Features

  • High Performance Intrusion Detection
  • Reliable On-Board Analytics with a Very Low False Alarm Rate
  • Auto Calibration for Depth Setup for a Simple and Reliable Configuration
  • No Additional Measurement Tools are Needed, Requiring Only a Single Installer onSite
  • Allows Analytics in Corridor Mode, Reducing the Number of Cameras and Improving the Total Cost of Ownership
  • Manual and Automatic Masking of Area in the Scene
  • Target Hand Off to PTZ Camera Auto Tracking
  • Industry Leading Image Quality
  • Crisp, Cleamagery for Unmatched Video Analytics Performance and Reliability
  • Superior Image Quality in Low Contrast Condition
  • Flirs Custom AGCS Provide Unmatched Image Contrast
  • Dynamic Detail Enhancement (DDE) Creates Sharp Edges and Contrast that Improve Analytis Performance
  • Expanded Selection of High Performance Lenses
  • Wide Variety of Lenses for Optimal Detection Ranges in All Conditions
  • Choose Lenses from 44 Degrees (13MM) to 8 (VGA) / 4 (QVGA) Degrees (75MM), Suitable for any Perimeter or Open Area
  • High rformance Optics Deliver Crisp, Clean Thermal Video
  • Optional Deicing for Use in the Most Demanding Installation

Specifications:

Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.