ORTRONICS | FC03U-P
3U rack mount fiber cabinet for patching applications

MFR PART #  FC03U-P
PART #  323610
Minimum 1 EACH
Usually ships between 14 and 28 business days

Description

The 3U (5.25" high) fiber cabinet for patching applications is optimized for integration with the Mighty Mo 6 rack system (OR-MM6710, OR-MM6810 & Seismic Rack OR-MM6710S) with 10.5" channel depth. Each fiber cabinet accepts up to nine adapter panels, nine Momentum 1U cassettes. Fiber cabinet can also accept a mix of three 1U and three 2U Momentum cassettes.

Features

  • 19" (483 mm) deep cabinet chassis
  • Large cable entry port in rear of cabinet
  • Fiber tray slides forward
  • Fiber tray slides rearward
  • Optimized hook/loop lances embedded in fiber tray
  • Comes with patented snap-in fiber management clips
  • Large patch cord exit ports at front of cabinet
  • Adapter panel face positioned to optimize patch cord management

Specification Description

Depth Metric: 485.77 mm
Width Metric: 482.60 mm
Height USA: 5.25 in Height Metric: 133.35 mm
Rack Unit: 3

Specifications:

Loaded UNLOADED
Type RACK MOUNT
UNSPSC Code 39121302

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.