CHIEF MANUFACTURING | FCAXV1U
Extra-large Fusion Pullout Accessory

MFR PART #  FCAXV1U
PART #  10114652
Minimum 1 Each
In Stock

Description

The Fusion Extra-Large Pull Out accessory can be used with Fusion Extra-Large Micro-Adjustable Fixed and Tilt wall mounts, to add up to 11.54" (293 mm) extension from the wall. Compatible display mount models are XSM1U and XTM1U . Optionally install Ch ief storage solutions such as the PAC526 in-wall box or on-wall CSPR component storage panel to secure AV equipment behind the display. Up to 11.54" (293 mm) extension when combined with Fusion mount - great for recessed applications Scissor assembly e xtends out up to 9.5" Plumb adjust to keep display in line with the wall Latch to secure mount in home position Compatible with Fusion Extra-Large Micro-Adjustable Fixed and Tilt mounts for installation of 80"+ displays (up to 250 lb / 113 kg) FCAXV1U Weight Capacity Mounting substrate With XTM1U (lbs) With XSM1U (lbs) Triple 16"" on center steel stud 200 200 Triple 16"" on center wood stud 250 200 3/4"" Plywood backed steel stud 250 200 Solid Concrete block 250 200 Hollow Concrete block 250 200

Specifications:

UNSPSC Code 45111800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.