CORNING | FDC-CMH-024
FDC Unit Connector Housing, accepts (4) 6-in FDC Connector panels or modules or eight jumper storage modules

MFR PART #  FDC-CMH-024
PART #  135169
Minimum 1 EACH
Usually ships between 3 and 7 business days

Description

Corning Cable Systems Connector Housings provide interconnect or cross-connect capabilities between the outside plant (OSP) riser or distribution cables and the optoelectronics. The connector housings can be rack-mounted in standard 19-in (48 cm) or 23-in (58.4 cm) equipment racks. Connector housings can be ordered with loaded adapter panels or preconnectorized panels or modules for both multimode and single-mode applications. Multiple units can be added as needed to construct a fiber distribution frame for high-fiber-count applications. Labels are provided for documentation.

Applications

Central Office, Carrier Networks, Enterprise Networks

Specification Description

Mounting Type: Rack 19-in, Rack 23-in, Wall-Mountable
Product Type (FOH): Rack-Mountable Hardware
Housing Color: Beige
Housing Type: FDC
Panel or Module Type: FDC
Dimensions (HxWxD) (Metric-cm): 13.3x43.2x27.9 cm
Dimensions (HxWxD) (US): 5.25x17x11 in

Specifications:

Connectorized Fibers 6/24
Loaded LOADED
Type RACK MOUNT
UNSPSC Code 39121302

Spec Sheet

Spec Sheet

Data Sheets

SPEC SHEET - PRODUCT FAMILY

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.