COMNET COMMUNICATION NETWORKS | FDC80NLRM1
Contact Closure Receiver, Non-Latching, 8-Channel, 1-Fiber, 2-Rack Slot, Multimode 62.5/125 Micrometer, 16 Kilometer, 16 dB, 8 to 15 Volt DC, 3 Watt

MFR PART #  FDC80NLRM1
PART #  746222
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • Transmits up to Eight Independent Supervised or Unsupervised Dry Switch or Relay Contacts Over One Optical Fiber, or Via a 2-Wire Point-To-Point Copper Circuit
  • Microprocessor-Based Logic and Latching Relays in the Receiver Unit Eliminate Random Contact Closure States in the Event of a Loss of the Link, or a Loss of Prime Operating Power
  • Tested and Certified by an Independent Laboratory for Full Compliance with the Environmental Requirements (Ambient Operating Temperature, Mechanical Shock, Vibration , Humidity with Condensation, High-Line/Low-Line Voltage Conditions and Transient Voltage Protection) of Neman Ts-1/Ts-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Indicating LED’s for Monitoring Power, Contact Closure Status, and Summary Fault
  • Automatic Resettable Solid-State Current Limiters
  • Hot-Swappable Rack Modules
  • Interchangeable Between Stand-Alone or Rack Mount Use Comfit
  • Lifetime Warranty
  • RoHS Compliant
  • Made in USA

Specifications:

Port 1 Device Technology MULTIMODE
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.