CORNING | FDM06P06-19-3RH000
FDC Unit Connector Module, pigtailed, ST Compatible Connectors, MIC Tight-Buffered Cable, 3 m, 6 fiber, Single-mode (OS2)

MFR PART #  FDM06P06-19-3RH000
PART #  356760
Minimum 1 Each
In Stock

Description

Corning Cable Systems offers a variety of panels and modules for use in the FDC unit family of products. The panels are used with field-installable connectors or in applications where the preconnectorized cables are routed directly to the FDC unit housing. Both the panels and the modules may be equipped with 900 µm single-fiber or ribbon-fiber pigtails for pigtail splicing. Panels and modules are available with a variety of connector types. Plastic modules include molded-in areas for coiling fiber slack and protecting the minimum bend-radius of the fiber.

Applications

Central Office, Carrier Networks, Enterprise Networks

Specification Description

Cable Type Stubbed: MIC Tight-Buffered
Fiber Category: Single-mode (OS2)
Product Type (FOH): Panels and Modules
Cable Entry Direction: Rear
Connector Configuration: ST Compatible
Connector Polish: UPC
Fiber Count: 6
Housing Color: Platinum
Housing Type: FDC
Panel or Module Type: FDC
Adapter Type: ST Compatible
Cable Length (Metric): 3.0 m
Cable Length (US): 9.84 ft
Number of Cables: 1

Specifications:

Connector Type ST-COMPATIBLE
Enclosure Type FDC
Fiber Count 6
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.