COMNET COMMUNICATION NETWORKS | FDXT1E1S1A
Fiber optic T1, E1 (CCITT) Transceiver, sm, 1 fiber, A end

MFR PART #  FDXT1E1S1A
PART #  746231
Minimum 1 Each

Description

The ComNet FDXT1/E1 data transceivers are T1/E1 links that support AMI and B8ZS data signals over one single-mode or multimode optical fiber. The transceivers synchronize and regenerate data to eliminate jitter accumulated through the link. Models with in this series are available for use with multimode or single-mode optical fiber. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. Each transceiver incorporates a bi-color (Red/Green) indicating LED for monitoring proper system operation. The FDXT1/E1 standard size units may be either wall or rack-mounted in a ComNet card cage, or may be installed in an IFS R3 rack with the selection of the corresponding model.

Must be a reseller to purchase this product. This part has been discontinued by the supplier.

Features

  • Designed for installation in harsh out-of-plant/unconditioned industrial or roadside operating environments (-40 to +70C ambient).
  • Fully compliant with the environmental requirements of NEMA TS-1/TS -2 for Traffic Signal Control Equipment
  • Remote Fault Indication allows the user to determine when a fiber break or loss of prime operating power has occurred or a transceiver in the field has failed
  • Voltage transient protection on all power and signal input/output lines
  • LED status indicators confirm operating status
  • Interchangeable between stand-alone or rack mount use -ComFit
  • Fit and Functional Replacement for IFS D1200-R3 Series
  • Single Fiber Design
  • Lifetime Warranty

Specifications:

Device TRANSCEIVERS
Port 1 Device Technology SINGLE-MODE
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.