HONEYWELL POWER | FF8
Fire Alarm Power Supply, 120 Volt AC, 60 Hertz, 3 Ampere, 12.5" Width x 4.5" Depth x 18" Height

MFR PART #  FF8
PART #  786169
Minimum 1 Each
Call for Availability

Features

  • Provides Two Fully Supervised Input/Control Circuits
  • Redundant Activation Option for Survivability
  • Pass Through and Generated Sync Protocols, Compatible with the Following Appliances Wheelock, Faraday, System Sensor, Amseco and Gentex as Field-Selectable Options
  • Four Configurable Supervised Nac Outputs
  • 8 Ampere, 24 Volt DC, Fully Regulated Full-Load Output (Power Limited)
  • Output Fault Notification to Facp. Eight Trouble and Status LED
  • Common Trouble Form-C Relay
  • Isolated AC Fail Form-C Relay, Immate or Delayed Six Hours
  • Ground Fault Detection
  • 26 Ah Battery Charger Capability
  • Selectable Temporal Coding
  • Facilitates Multiple NAC Synchronization for Large Areas
  • Optional Multipack for Upto Four FF8S in a Single Lockable Enclosure. Extends and Suies Power for Additional Fire Alarm Devices
  • Instantaneous Switchover to Standby Battery When AC Fails, Maintaining Power to All Attached Devices Without Intervention
  • Reference Resistor Feature Eliminates Need to Locate EOL in Retrofit Applications
  • Strbe Signal "Passes Through" Allowing Syncing of Large Systems
  • Redundant Trip Functionality that Allows Multiple Activation Inputs

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.