CHIEF MANUFACTURING | FHB5196
M8 HW 4.3 in. Hi/Lo VESA Offset Bracket

MFR PART #  FHB5196
PART #  10165747
Minimum 1 Each
In Stock

Description

The FHB5196 Universal Flat Panel Mount Hardware kit includes M8 screws and spacers and a set of 4" vertical offset mounting adapter brackets to fasten and align large format displays with a high or low VESA hole pattern to Chief mounts. For example, th e Samsung QMR, QBR, QHR, QET, and QBN series (among others). Includes various length M8 screws needed for various large format displays Includes a set of 4" vertical offset adapter brackets for displays with a high or low VESA hole pattern. Where the V ESA hole pattern is not aligned with the display?s vertical center line Compatible with Chief mounts having flat interface brackets - NOT COMPATIBLE with mounts using mounting buttons Compatible with displays having a vertical VESA pattern of up to 405 mm The FHB5196 is a bundled solution of the FHB5147 M8 screw kit plus the FHB5149 offset adapter in the same box

Specifications:

UNSPSC Code 31162506

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.