ALTRONIX | FIRESWITCH108
NAC Power Supply, 4 Class A, 8 Class B, 24VDC @ 10A, LCD and Network Connection for Programming and Status Monitoring, 115VAC, Red BC400 Enclosure

MFR PART #  FIRESWITCH108
PART #  519855
Minimum 1 Each
In Stock

Description

Must be a reseller to purchase this product

Features

  • Programmable LCD Display Interface
  • EOL Resistor Value is Programmable by Output
  • Ethernet Port Interface for Remote Programmability and Monitoring
  • 2-Wire Horn/Strobe Sync Mode Allows Audible Notification Appliances (Horns) to be Silenced While Visual Ntification Appliances (Strobes) Continue to Operate
  • Sync Protocols Include Potter, Gentex, System Sensor and Cooper Wheelock
  • Temporal Code 3, Steady Mode, Input to Output Follower Mode (Maintains Synchronization of Notification Appliances Circuit)
  • Comatible with 12VDC or 24VDC Fire Panels
  • Output Loop Supervision Directed to Input 1 or Input 2
  • Common Trouble Dry N.C Output for Reporting Trouble to Remote FACP
  • Ground Fault Detection-Ground Fault Maximum Test Impedance 1000 Ohm
  • Ground Fault Dry N.O tput to Report Ground Fault to Remote FACP
  • Co Temporal Code 4 Include Gentex, Potter and System Sensor Device

Tech Info

UL, CAN/ULC, NFPA 72, CSFM

Specifications:

Output Amerage 10 AMP
UL Listed UL LISTED
Voltage 24 VDC
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.