PANDUIT | FIV452X2YL
Fitting And Cover, Inside Vertical 45, 2" x 2" (50mm x 50mm), Fiber-Duct, Yellow

MFR PART #  FIV452X2YL
PART #  228016
Minimum 1 EACH
Usually ships between 3 and 7 business days

Features

  • Fittings include 5/16" assembly holes for fast mechanical fastening
  • Use with PANDUIT NR2WH-L or NR4BL-L Snap Rivets
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)

Specification Description

2x2 Inside Vertical 45 Degree Angle Fitting
Material: ABS
Color: Yellow
Dimension: 7.8 Inch Length x 2.4 Inch Width x 4.7 Inch Height (197.9 mm x 61.5 mm x 120.1 mm)

Specifications:

Components FITTINGS
Finish YELLOW
Material PLASTIC
Type CABLE ROUTING / WIRING DUCT