SIEMON COMPANY | FJ2-SCSC6MM-02
SC to SC orange duplex jumper, OFNR

MFR PART #  FJ2-SCSC6MM-02
PART #  312663
Minimum 1 EACH
Call for Availability

Description

Siemon offers a comprehensive line of LightSystem fiber jumpers for connecting Gigabit fiber links. Each and every terminated connector is optically tested so that you can be assured that 100% of Siemon-built cable assemblies meet stringent performance specifications (shown below). All jumpers are manufactured using the finest quality connectors and OFNR (UL 1666) riser grade fiber.

Features

  • Supports Gigabit Ethernet
  • Single-mode jumpers and pigtails feature an Ultra polish with a minimum return loss of 55 dB
  • Connectors color coded per TIA/EIA-568-B.3
  • SC duplexing clip allows for polarity correction
  • Multimode has orange jacket; single-mode fiber has yellow jacket, compliant with TIA/EIA- 598-AB
  • Jumpers available in 1, 2, 3, and 5 meter standard lengths
  • Pigtails available in 1 meter lengths
  • Exceeds TIA/EIA and ISO/IEC requirements for aging, exposure to humidity, temperature extremes, impact, vibration, coupling strength, and cable resistance to stress and strain

Specifications:

Connector Type SC - SC
Fiber Type OM1
Length 2 M | 6.56 FT.
Number of Fibers 2 FIBER
Type PATCH CORDS
UNSPSC Code 26121650

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.