COMMSCOPE (FORMERLY TE CONN) | FL2-6PSMASC
FL2-6PSMASC: MOD FL2 6PK 6/6SMASC ADP/RE

MFR PART #  FL2-6PSMASC
PART #  240761
Minimum 1 EACH
Call for Availability

Specification Description

Contact Features.Class: 1 & 2
Product Type Features.Barrel Type: Closed Barrel
Product Type Features.Stud Diameter (mm [in]): 5.00 [0.197]
Product Type Features.Heavy Duty: No
Industry Standards.Government/Industry Part Number: MS25036-112
Product Type Features.Terminal Shape: Ring Tongue
Product Type Features.Insulation: Yes
Product Type Features.Body Style: PIDG
Product Type Features.Insulation Material: Nylon
Product Type Features.Stud Size: 10
Body Features.Tongue Material Thickness (mm [in]): 0.99 [0.039]

Tech Info

Formally an ADC Krone part.

Specifications:

Connector Type SC SIMPLEX
Enclosure Type FL2
Fiber Count 6

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.