FLUKE | FLUKE-1750 | 2157153
Fluke 1750 Three-Phase Power Quality Recorder

MFR PART #  FLUKE-1750  | 2157153
PART #  372941
Minimum 1 Each

Description

This part is discontinued by supplier.

Record three-phase power quality and monitor for power quality disturbances with the new Fluke 1750 Power Recorder and the Fluke Power Analyze software. These power meters automatically record every power quality parameter and event, on every cycle all the time. Applications Long-term analysis: Uncover hard-to-find or intermittent issues; monitor critical equipment, capturing power quality events to correlate with equipment malfunction Power quality surveys: Q uantify power quality throughout a facility, documenting results with professional reports Quality of service compliance: Validate incoming power quality at the service entrance Equipment Installation/Commissioning: Benchmark: power system prior to ins tall to insure quality of service
Power quality that meets the standard: All measurements comply with IEC61000-4-30 standards for correct evaluation of all measured values including voltage, current, power, harmonics, flicker etc. Quick and reliable co nfiguration: PDA wireless "front panel" interface provides a window into what the instrument is recording, enabling quick and reliable configuration even in awkward test locations Threshold-free set up: Apply thresholds after data is collected with Flu ke Power Analyze Software no need to worry about missed information due to incorrect setups Captures everything: Cross-channel and current triggering capture every measurement, on every channel, every time Intuitive PC software: Easily analyze data and generate reports with automated EN50160 reporting and compliance Reporting has never been easier: Auto Report creates either standard reports or customized reports with the minimum effort or hassle.Plug and play: Set up in minutes with self-identifyin g current probes and single-lead voltage connections No need to reconnect wires: Swap channels internally with the wireless PDA or PC when connections are not correct Measure every parameter: Voltage and current on three phases, neutral, and ground 5 M Hz, 8000 Vpk waveform capture: Get a detailed picture of even the shortest events Quickly retrieve data: With included SD memory card or via the 100BaseT high-speed Ethernet connection

Specifications:

Type POWER RECORDERS
UNSPSC Code 41113600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.