FLUKE | FLUKE-374 FC | 4696001
True RMS AC/DC Clamp Meter, 34 MM Jaw Opening, 1000 Volt, 600 Ampere, 6 Kilo Ohm, 1 to 1000 Microfarad, Includes Soft Carrying Case, Test Lead

MFR PART #  FLUKE-374 FC  | 4696001
PART #  678807
Minimum 1 EACH
In Stock

Description

Be ready for anything The Fluke 374 True-rms Clamp Meter can read up to 600 V and 600 A in both ac and dc modes. Additionally, the 374 is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range to 2 500 A ac and provides increased display flexibility, and improved wire access. Safety Conformance EN/IEC 61010-1:2001; 1000V CAT III, 600V CAT IV
Features and benefits iFlex flexible current probe (sold separately) expands the measurement range to 2500 A ac while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access CAT IV 600 V, CAT III 1000 V Propietary inrush measurement technology to filter out noise and capture motor starting current exact ly as the circuit protection sees it Ergonomic design fits in your hand and can be used while wearing personal protective equipment Large, easy to read backlight display automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement Three-year warranty Soft carrying case Safety conformance EN/IEC 61010-1:2001; 1000V CAT III, 600V CAT IV

Features

  • iFlex flexible current probe (sold separately) expands the measurement range to 2500 A ac while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access
  • CAT IV 600 V, CAT III 1000 V
  • Propietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
  • Ergonomic design fits in your hand and can be used while wearing personal protective equipment
  • Large, easy to read backlight display automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement
  • Three-year warranty
  • Soft carrying case

Specifications:

Type TRACERS
UNSPSC Code 41113600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.