THOMAS & BETTS | FOL300-50-0
Cable tie, 50lb, .75x12 in, black nylon, FOL buckle

MFR PART #  FOL300-50-0
PART #  597711
Minimum 1 PACK
Call for Availability

Description

FOL series buckle ties provide added strength and stability thanks to the high performance polyamide buckle.

Applications

They are perfect for HVAC, recreational, telecom and utility, as well as packing applications. These handy ties are very easy to release and re-use, making them ideal where changes are anticipated or continuous access is required. They are also remarkably

Features

  • Enables quick and convenient bundling of data and fiber optic cables
  • Screw and adhesive mounting bases provide multiple mounting options
  • Polymer buckles provide added strength and stability
  • Easily releasable and reusable

Specification Description

Material: nylon
Color: black
Length (inches): 12
Width (inches): .750
Max. wire bundle diameter (inches): 3
Temperature rating: -40F to 220F

Specifications:

Type CABLES TIES AND ACCESSORIES
UNSPSC Code 39121703

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.