FLUKE NETWORKS | FOS-100-S-VFL | 4774881
FIBER ONESHOT PRO WITH VSL;SINGLE MODE FAULT FINDER

MFR PART #  FOS-100-S-VFL  | 4774881
PART #  711481
Minimum 1 EACH
Call for Availability

Description

Fiber OneShot Pro works on single-mode optical fiber to find high loss connections and the end of the fiber. It provides more information than a simple Visual Fault Locator (VFL), but is typically faster and easier to use than a Optical Time Domain R efl

Features

  • Measure 23,000 meters / 15 miles feet of fiber optic cable, 9/125µm at 1550nm output wavelength. Compatible with standard PON wavelengths: 1310, 1490, 1550 and 1625 nm
  • Quick set-up. Connect your fiber and press the Test button. No lengthy set-up neces sary
  • Find problems quickly. Six-second test time - no more blind troubleshooting that can waste hours
  • Key information visible on a large display; power loss in db and distance in meters or feet
  • Removable SC adapter is easily cleaned. Optional LC, ST nd FT interchangeable adapters are available

Specifications:

Type VISUAL FAULT FINDERS
UNSPSC Code 43222643

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.