SPECIFIED TECHNOLOGIES STI | FP200
SpecSeal Firestop Plug sized for 2 in. (51 mm) opening/sleeve

MFR PART #  FP200
PART #  423692
Minimum 1 EACH
In Stock

Description

SpecSeal Series FP Intumescent Firestop Plugs are designed for temporary or permanent sealing of single or grouped cables and blank openings through common construction such as concrete or gypsum board. SpecSeal Series FP Intumescent Firestop Plugs are soft, supple foam plugs molded from polyurethane. Plugs are conveniently sized to fit 2 or 4 in. (51 or 102 mm) diameter openings or sleeves fabricated from electrical metallic tubing (EMT). The intumescent plugs expand when exposed to heat to quickly close off around combustible jacketed cables.

Features

  • Fast and easy installation - no special tools required
  • Intumescent - expands in all directions for a tough, tight seal
  • Reinstallable - easy retrofitting of cables
  • Red color - for easy identification and inspection
  • Soft and resilient foam - conforms to cable surfaces
  • Smoke resistant - superior air leakage ratings
  • Convenient - sized for 2 in. (51 mm) and 4 in. (102 mm) EMT or conduit sleeves

Specifications:

Type FIRE STOP
UNSPSC Code 31162800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.