LIFESAFETY POWER | FPO150-B100E1
DC Power Supply, Dual Voltage, Standard, 4 Ampere 12/24 Volt DC, 150 Watt, 5 to 18 Volt DC at 4 Ampere Secondary, 12" Width x 4.5" Depth x 14" Height

MFR PART #  FPO150-B100E1
PART #  759830
Minimum 1 Each
Call for Availability

Features

  • Agency Listed for Access Control, Fire, Security, CCTV, and Mass Notification
  • FlexPower Feature Set
  • SureCharge-Microprocessor Controlled Battery Charging
  • PowerCom-Power Supply Programming/Monitoring Software
  • VSelect-Installer Selectable Output VoltagTruWatt-Delivers Twice the Current at 12 Volt than at 24 Volt
  • PowerHealth-Intelligent Battery Charging and Battery State Monitoring
  • FlexConnect-Dual Voltage Bus/Pre-Wired Accessory Board Interconnects
  • Reliability-Full Fault Protection/High Efficiency/iberglass PCB
  • Data Link-Network Communication Interface Option
  • Fully Modular Power Management System
  • Multiple Outputs for System Power, Direct Lock Control and Accessory Power Distribution Modules
  • Each Distributed Output is Selectable for Either Contuous or Switched DC in Single Voltage Systems, or 12/24 Volt DC in Dual Voltage Systems
  • Fire Alarm Interface for Egress Lock Control (FAI)
  • Configurable Fail-Safe/Fail-Secure Modes of Operation
  • Comprehensive Fault Detection and Reporting Including Optinal Earth Ground and Battery Presence
  • AC and System Fault Output Relays Can be Delayed Via Powercom
  • Microprocessor Dual Rate Charging Restores Battery Sets from 4 to 80 AH
  • Energy Efficient Design
  • Lead Free
  • Lifetime Warranty
  • RoHS Compliant
  • Made in

Specifications:

Type POWER SUPPLY
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.