PANDUIT | FREC4X4OR
Fitting, End Cap, 4" x 4" (100mm x 100mm), FiberRunner, Orange

MFR PART #  FREC4X4OR
PART #  326305
Minimum 1 EACH
In Stock

Features

  • Minimum 2" (50.8mm) bend radius control fittings
  • Protects against signal loss and performance degradation
  • Assemble using FRBC QuikLock(TM) couplers
  • Optional split covers snap onto each fitting
  • Covers feature 3/4" (19mm) gap to allow cable to be laid in
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)

Specifications:

Components FITTINGS
Finish ORANGE
Material PLASTIC
Type CABLE ROUTING / WIRING DUCT