PANDUIT | FROV454X4OR
Angle Fitting, Outside Vertical 45 Degrees, 4" x 4" (100mm x 100mm), FiberRunner, Orange, Cover Sold Separately

MFR PART #  FROV454X4OR
PART #  326356
Minimum 1 EACH
Call for Availability

Description

Attaches to 4x4 channel and/or fittings to create a 45 downward angle from a horizontal run. Used with inside vertical 45 angle fitting FRIV454X4OR to change level of a straight horizontal run. Accepts optional split cover FROV45SC4OR.

Features

  • Minimum 2" (50.8mm) bend radius control fittings
  • Protects against signal loss and performance degradation
  • Assemble using FRBC QuikLock(TM) couplers
  • Optional split covers snap onto each fitting
  • Covers feature 3/4" (19mm) gap to allow cable to be laid in
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)

Specifications:

Components FITTINGS
Finish ORANGE
Material PLASTIC
Type CABLE ROUTING / WIRING DUCT