PANDUIT | FSCSBU
SC Single-mode Simplex Connector - Field Polish

MFR PART #  FSCSBU
PART #  248562
Minimum 1 EACH
In Stock

Features

  • Free floating housing - Ensures complete latching even when inserted by the boot; valuable in high-density spacing applications
  • Pre-assembled inner inner housing - Fewer parts simplifies assembly and reduces installer error for lower installed cost
  • Full length adhesive fill tube - Prevents adhesive from entering internal cavity of connector to reduce installer error
  • Non-optical disconnect - Maintains data transmission under tensile loads for jacketed cable for network reliability
  • Anaerobic adhesive field installation - Simplifies and reduces installation time by 50% compared to heat cured epoxy terminations; curing oven/time not required
  • High temperature thermoplastic design - Allows use of high glass transition temperature epoxies with cure temperatures up to 150 deg C (302 deg F)

Specifications:

Connector Type SC
Fiber Type OS1 SINGLE-MODE
UNSPSC Code 39121702

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.