HELLERMANNTYTON | FSU20B-25M
Liquid-Tight Metallic Conduit, Extra Flexible, 0.50" (20mm) Dia, Galvanized Steel w/PVC Cover, Black

MFR PART #  FSU20B-25M
PART #  916371
Minimum 1 Feet
Call for Availability

Description

An extra-flexible, galvanized steel conduit with a smooth, oil-resistant PVC coating. FSU series is a spiral constructed, non-UL rated liquid tight conduit used in applications that demand higher levels of movement, vibration and bending. Designed for use where an extra-flexible metallic conduit is needed as well as protection for wires against impact and exposure to oils and chemicals. Use with HelaGuard FSU Metallic Fittings for IP65 ratings.

Features

  • Highly durable spiral metallic conduit provides extra flexibility and delivers a high degree of compression strength and impact resistance.
  • Smooth PVC cover resists oil and grease and will not crack under repeated bending.
  • Provides ingress protection performance to IP65 when used with FSU-styled fittings.
  • Tight bend radius for use in installations that require constant movement or vibration.

Specifications:

Color BLACK
Construction SMOOTH OUTSIDE / SMOOTH INSIDE
UNSPSC Code 39131706

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.