COMNET COMMUNICATION NETWORKS | FVR160M1
16 Channel Video Receiver, mm, 1 fiber

MFR PART #  FVR160M1
PART #  598418
Minimum 1 Each
Call for Availability

Description

The ComNet FVT/FVR160 series video transmitterand video receiver utilize 10-bit digital encoding anddecoding for high-quality video transmission thatexceeds the requirements of EIA RS-250C forshort-haul video transmission. These environmentallyhardened units provide transmission of 16independent video channels over one optical fiberand are ideal for use in unconditioned roadside orout-of-plant installations. These units are completelytransparent to and universally compatible with anyNTSC, PAL, or SE CAM CCTV camera systems.Plug-and-play design ensures ease of installation andno electrical or optical adjustments are ever required.Bi-color (Red/Green) LED indicators are provided forrapidly ascertaining equipment operating status.

Must be a reseller to purchase this product.

Features

  • 10-Bit digitally encoded video transmission, transmits
  • 16 real-time/full frame color video signals
  • Exceeds all requirements for EIA RS-250C short-haul
  • transmission: Extremely high video performance
  • Exceptionally low video distortion with zero
  • Perforce Variation vs. Optical Path Loss
  • Compatible with all NTSC, PAL, or SECAM CCTV
  • camera systems
  • Tested and certified by an independent laboratory for
  • full compliance with the environmental requirements
  • (ambient operating temperature, mechanical shockibration, humidity with condensation, high-line/low-line
  • voltage conditions and transient voltage protection)
  • of NEMA TS-1/TS-2 and the Caltrans Specification for
  • Traffic Signal Control Equipment.
  • Voltage transient protection on all power and signalÔput/output lines provides unconditional protection
  • from power surges and other voltage transient events.
  • Robust design ensures extremely high reliability in
  • unconditioned out-of-plant environments
  • Bi-color (Red/Green) LED status indicators provide
  • rd indication of critical operating parameters
  • Lifetime Warranty

Specifications:

Capacity 16 CHANNEL
Type RECEIVER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.