COMNET COMMUNUCATION NETWORKS | FVT10C1S1
10-Bit Digitally Encoded Video Transmitter with Contact Closure, SM, 1 Fiber

MFR PART #  FVT10C1S1
PART #  631645
Minimum 1 EACH
Call for Availability

Description

The ComNet FVT1C1B-M Video Transmitter supports transmission of one analog video signal and a single simplex contact closure over one multimode or single mode optical fiber. The contact closure channel may be used with triggered-event CCTV camera syste ms, or other applications such as access controlled gates, doors, or other equipment requiring remote actuation and control. This module is universally compatible with all major CCTV camera manufacturers. Housed in a compact, rugged, and lightweight pa ckage, this surface/shelf-mount unit is ideal for those installations where space may be limited. Plug-and-play design ensures ease of installation, and no electrical or optical adjustments are ever required. The FVT1C1B(M)(S)1-M Transmitter is fully c ompatible with ComNet model FVR4C4B(M)(S)4 4-Channel Video/4-Channel Contact Closure Receiver Unit. - "

Must be a reseller to purchase this product.

Features

  • 10-bit Digitally Encoded Video, and Contact Closure Transmission
  • One simplex dry contact closure channel
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • 12VDC or 24VAC can be powered directly from camera
  • Exceeds All Requirements for EIRS-250C Short-Haul Transmission Specifications
  • Supports Optical Transmission Distances up to 33 miles (54 km)
  • Lifetime Warranty

Specifications:

Type TRANSMITTER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.