COMNET COMMUNICATION NETWORKS | FVTXA2C1M
2-channel Bi-directional Digitally Encoded Audio + Bi-directional Contact Closure, Transmitter, 24 Bit, MM, 1 Fiber

MFR PART #  FVTXA2C1M
PART #  528448
Minimum 1 Each
Call for Availability

Description

The ComNet FVT/FVRXA2C1 series audio multiplexerprovides the transmission of two bi-directional audiosignals and one bi-directional contact closure over onemultimode or single mode optical fiber. The modulesuse 24-bit 96kHz sample rate digital encoding forsuperior transmission of balanced line-level audio.Plug-and-play design ensures ease of installationand no electrical or optical adjustments are everrequired. Bi-color (Red/Green) LED indicators confirmequipment operating status. Packaged in the ex clusiveComNet ComFit housing, these units may be either wallor rack-mounted, or may be DIN-rail mounted by theaddition of ComNet model DINBKT1 adaptor plate.

Must be a reseller to purchase this product.

Features

  • Two bi-directional Audio Channels
  • One bi-directional Contact Closure
  • 24-Bit 96kHz Digitally Encoded Transmission
  • 20Hz 18kHz Audio Bandwidth
  • 600 Ohms Audio Input Impedance
  • No In-field electrical or optical adjustments
  • Bi-color (Red/Green) LED statusicators confirm
  • equipment operating status
  • Transmits Balanced Line-Level Audio up to +6dBm
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use
  • ComFit
  • Distances up to 48 km (30 miles) without repeaters
  • Automatic resettauses on all power lines
  • Applications Lifetime Warranty

Specifications:

Audio Support YES
Capacity 2 CHANNEL
Form Factor BOX
PTZ Control NO
Type MULTIPLEXER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.