COMNET COMMUNICATION NETWORKS | FVXATR1C1S1A
Bi-directional Audio + Bi-directional Contact Closure, sm, 1 fiber

MFR PART #  FVXATR1C1S1A
PART #  990976
Minimum 1 EACH
Call for Availability

Description

The ComNet FVT/FVRXA1C1 series audio transceiverprovides for the transmission of bi-directional audiosignal and bi-directional contact closure over onemultimode or single mode optical fiber. The modulesuse frequency modulation (FM) for superior transmi ssionof balanced or unbalanced line-level audio. Plug-andplaydesign ensures ease of installation and no electricalor optical adjustments are ever required. Bi-color(Red/Green) LED indicators confirm power and linkoperating status. Packaged in the exclu sive ComNetComFit housing, these units may be either wall or rackmounted,or may be DIN-rail mounted by the addition ofComNet model DINBKT1 adaptor plate.

Must be a reseller to purchase this product.

Features

  • One bi-directional Audio Channel
  • One bi-directional Contact Closure
  • 20Hz 8kHz Audio Bandwidth
  • 600 Ohms Audio Input Impedance
  • No In-field electrical or optical adjustments
  • Bi-color (Red/Green) LED status indicators confirm
  • equipment operating statusnsmits Balanced or Unbalanced Line-Level Audio up
  • to +6dBm
  • Distances up to 48 km (30 miles) without repeaters
  • Tested and certified by an independent laboratory for
  • full compliance with the environmental requirements
  • (ambient operating temperature, manical shock,
  • vibration, humidity with condensation, high-line/low-line
  • voltage conditions and transient voltage protection)
  • of NEMA TS-1/TS-2 and the Caltrans Specification for
  • Traffic Signal Control Equipment.
  • Voltage transient protection on all pr and signal
  • input/output lines provides unconditional protection
  • from power surges and other voltage transient events.
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use
  • ComFit
  • Automatic resettable fuses on all power s
  • Five year warranty

Specifications:

Device TRANSCEIVERS
Port 1 Device Technology SINGLE-MODE
UNSPSC Code 43201553

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.