CORNING | FZB-04U
Fiber Zone Box, 4 Rack Units, Holds 12 CCH Panels or Modules

MFR PART #  FZB-04U
PART #  308958
Minimum 1 Each
In Stock

Description

Corning fiber zone box is a cabling infrastructure distribution facility for passive applications in zone cabling. It is ideal for interconnect or cross-connect points in data center zone or horizontal LAN distribution areas. Sized to fit a 2 x 2 ft dr op ceiling or subfloor opening, it can also be mounted to a wall and is equipped with a seal to inhibit dust and liquid penetration. The box accepts up to 12 LANscape solutions CCH connector panels, modules or splitter modules for LC duplex, SC, SC dup lex, FC, ST compatible and MTP connector fiber termination and distribution as well as up to 24 buffer tube fan-out kits.

Applications

Data Center, Enterprise Networks

Features

  • Removable backplate
  • Eases installation
  • Robust lock
  • Additional security
  • UL-Listed to United States and Canadian standards, NEMA 1, 2, 5, 12K rated
  • Safety Includes 4U of 19-in rack space
  • Copper and fiber options
  • Multiposition bulkhead
  • Dramay increases ease of use in subfloor/overhead applications

Specification Description

UL Listed to United States and Canadian safety standards, NEMA, 1, 2, 5, 12K rated

Tech Info

Approval and Listings: UL-Listed to the United States and Canadian safety standards, NEMA, 1, 2, 5, 12K rated; Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

Color WHITE
Multi-compartment NO
Nema Rating TYPE 12
Material STEEL
Overall Depth LESS THAN 1’
Rack Units 4U
Mounting Width 19"
Overall Height GREATER THAN 1’ TO 2’
Overall Width GREATER THAN 1’ TO 2’
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.