PANDUIT | FZE10-10M1
LC/LC 50/125UM (OM4) 1M

MFR PART #  FZE10-10M1
PART #  415877
Minimum 1 EACH

Description

LC to LC Patch Cord, Standard OM4, Riser, 0.25 dB IL Loss, Duplex, 1.6mm jacketed cable, 1m

Features

  • Patch cords are tested to support network transmission speeds up to 10 Gb/s for link lengths up to 550 meters with an 850nm source per IEEE 802.3ae 10 GbE standard
  • Pass all TIA/EIA-568-B.3 performance requirements
  • Insertion loss per connection: 0.10 dB typical; 0.30dB maximum
  • Backward compatible for use with all 50/125µm system requirements
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss data recorded for every multimode patch cord
  • Lifetime traceability of test data to a Q.C. number on each patch cord
  • SC Duplex Patch Cords include SC Duplex Clips to maintain polarity
  • Highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber

Specification Description

Duplex Patch Cord
Fiber Type: Multimode
Fiber Cable Type: Jacketed
Fiber Count: 2
Connector Type: LC to LC
Length: 1 m (3.28 ft)
Fiber Compatibility: OM4 10Gig(TM) 10 GbE 50/125 um
Fiber Cable Size: 1.6 mm
Flammability Rating: Riser (OFNR)
Cable Color: Aqua
Insertion Loss: 0.25 dB
ETIM Number: EC001263

Specifications:

Connector Type LC - LC
Fiber Type OM4
Length 1 M | 3.28 FT.
Number of Fibers 2 FIBER
Type PATCH CORDS

Spec Sheet

Spec Sheet