PANDUIT | FZUYL7575XAM056
HD Flex Fiber Trunk Cable, OM4, 24-Fiber, Indoor Small Diameter, LSZH, PanMPO (F) to PanMPO (F), Optimized IL, Aqua Jacket, Polarity A, 56m

MFR PART #  FZUYL7575XAM056
PART #  611938
Minimum 1 EACH
Call for Availability

Specifications:

Connector Type MPO - MPO
Fiber Type OM4
Length 56 M | 183.73 FT.
Number of Fibers 24 FIBER
Type TRUNK CABLES

Spec Sheet

Spec Sheet