PANDUIT | FZUYL7575XAM072
HD Flex Fiber Trunk Cable, OM4, 24-Fiber, Indoor Small Diameter, LSZH, PanMPO (F) to PanMPO (F), Optimized IL, Aqua Jacket, Polarity A, 72m

MFR PART #  FZUYL7575XAM072
PART #  611954
Minimum 1 EACH
Call for Availability

Specifications:

Connector Type MPO - MPO
Fiber Type OM4
Length 72 M | 236.22 FT.
Number of Fibers 24 FIBER
Type TRUNK CABLES

Spec Sheet

Spec Sheet