APPROVED MANUFACTURERS | 4BT-1802-09 |
18-2C TYPE SJTOW GRAY JACKET 300V 60C UL/CSA/ROHS

PART #  4BT-1802-09
Available in 100 FEET increments
Minimum 100 FEET
In Stock

Specifications:

Conductor Count 2 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 18 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material PVC-POLYVINYL CHLORIDE
Jacket Material PVC-POLYVINYL CHLORIDE
Product Type SJT
RoHS Compliant YES
Screen/Shield UNSHIELDED
Standards UL/CSA
Voltage Range 300V OR 300/500V

Spec Sheet

Spec Sheet