APPROVED MANUFACTURERS | 5N-0101-CPE-COL |
Diesel Locomotive Cable, 1 AWG, 2000 Volts (EPR/XL-CPE), UL RHH/RHW-2, 2000 V and C(UL) RW90 1000 V. Flexible, Oil-, Sunlight- and Ozone-Resistant, Flame-Retardant, -40C to 90C

PART #  5N-0101-CPE-COL
Minimum 1 Feet
Call for Availability

Description

CPE jacket 90�C, 2 kV UL UL Listed

5N-0101-CPE-COL is an equivalent of:
  • Coleman Cable 167020

Applications

Portable or fixed power cable for use in drilling rigs, diesel-electric locomotives, railroad and transit car wiring, where reliability is a prime concern. Also suitable for electrically-driven earth-moving equipment, water-heater leads, power.

Features

  • Rated 90C wet or dry per UL 44
  • Flexible tinned copper stranding
  • Excellent resistance to oils, gear lubricants, ozone, sunlight, heat and flame
  • Designed to withstand continuous flexing

Specification Description

CONDUCTOR: Tinned or Coated Copper
INSULATION: Ethylene Propylene Rubber (EPR)
TEMPERATURE: 90C
VOLTAGE: 2 KV

Specifications:

Conductor Count 1 CONDUCTOR
Conductor Material TINNED OR COATED COPPER
Conductor Size 2 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material EPR-ETHYLENE PROPYLENE RUBBER
Jacket Material HYP-HYPALON (CHLOROSULPHONATED POLYETHYLENE)
Product Type DLO
Screen/Shield UNSHIELDED
Standards UL/CSA
Voltage Range 2KV
UNSPSC Code 26121539

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.