APPROVED MANUFACTURERS | 8MB-2011 |
2/0-1C UL3213 SIL RBR INS 600VSTR TIN COATED CU COND 150C WHT
Description
Silicone-rubber
600 V
UL AWM Styles 3212, 3213, 3214
Applications
For use in high-temperature environments as leads for motors, lighting fixtures, clothes dryers, electric ranges and other electrical devices.
Specification Description
CONDUCTOR: Tinned, annealed copper per ASTM B-33
INSULATION: Silicone rubber
STANDARDS: UL 758 Listed. AWM Styles 3212 (18-10 AWG), Style 3213 (8-2 AWG) and Style 3214 (1 AWG-4/0)
TEMPERATURE: 150C
VOLTAGE: 600 V
Specifications:
Conductor Count | 1 CONDUCTOR |
Conductor Material | TINNED OR COATED COPPER |
Conductor Size | 2/0 AWG |
Conductor Type | STRANDED |
Earth/Ground Wires | NO |
Insulation Material | SR-SILICON RUBBER |
Jacket Material | SR-SILICON RUBBER |
Product Type | HIGH TEMP |
Screen/Shield | UNSHIELDED |
Standards | UL |
Voltage Range | 600V |
UNSPSC Code | 26121603 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.