PANDUIT | G1.5X2WH6
Slotted Duct, PVC,1.5"X2"X6’L, White

MFR PART #  G1.5X2WH6
PART #  241640
Available in 1 EACH increments
Minimum 1 EACH
Usually ships between 14 and 28 business days

Features

  • Specifications
  • Made of lead-free PVC
  • UL Recognized continuous use temperature: 122 F (50C)
  • UL94 Flammability Rating of V-0
  • Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material
  • Provided with mounting holes

Specifications:

Components SLOTTED DUCT STANDARD
Fiber Duct H x W 1.5" X 2"
Finish WHITE
Material PVC
Type CABLE ROUTING / WIRING DUCT

Data Sheets

TECHNICAL DRAWING