PANDUIT | G1X2BL6
Slotted Duct, PVC,1"X2"X6’L, Black

MFR PART #  G1X2BL6
PART #  250163
Minimum 1 EACH
In Stock

Features

  • Specifications
  • Made of lead-free PVC
  • UL Recognized continuous use temperature: 122 F (50C)
  • UL94 Flammability Rating of V-0
  • Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material
  • Provided with mounting holes

Specifications:

Components SLOTTED DUCT STANDARD
Fiber Duct H x W 1" X 2"
Finish BLACK
Material PVC
Type CABLE ROUTING / WIRING DUCT

Data Sheets

TECHNICAL DRAWING