SALTO SYSTEMS | G9P2148830CPBNW
GEO Padlock Electronic Cylinder; MiFare/DesFIRE/NFC; Wireless On-line; Integrated Heavy Duty Padlock - 48 mm Body Width; IP66 on Electronic Knob; CPB Finish

MFR PART #  G9P2148830CPBNW
PART #  691612
Minimum 1 EACH
Call for Availability

Description

The SALTO GEO US RIM cylinder is specially designed to fit most doors that are equipped with surface mounted lock cases, panic bars and top guards that need a RIM cylinder.

Features

  • Fully integrated with the SALTO XS4 platform
  • Virtual network capable through SALTO Virtual Network technology
  • Choice of ID carriers: i-Button, HID iClass, LEGIC Advant, Mifare, DESFire, Mifare Ultralight C
  • NFC compatible on contactless versionsÔ communications between the carrier and the SALTO GEO cylinder are encrypted and secure
  • Optical signalling through light ring. Dual color green/red to indicate access authorisation. Acoustic signal optional
  • Available in 6 different finishes: satin rome, polished chrome, polished brass, satin brass, black satin chromiun and BioCote
  • High security via high resistance, hardened anti-drill protection
  • Concealed fixing screws for greater security and improved aesthetics
  • Optional, torx screw to ten the knob and convert the cylinder on a fix knob cylinder
  • Emergency opening by means of portable programming device (PPD)
  • Collar included
  • IP 66 protection. Resistance against dust or ice due high protection against corrosion

Specifications:

Sales Category ELECTRIC PART
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.