PANDUIT | GACB-1
Auxiliary Cable Bracket, 1.25" (31.8mm) width, 7.00" (177.8mm) height, 4.87" (123.7mm) depth

MFR PART #  GACB-1
PART #  368456
Minimum 1 Each
In Stock

Description

Auxiliary cable bracket; 1.25" (31.8mm) width; 7.00" (177.8mm) height; 4.87" (123.7mm) depth; provided with one mounting screw.

Features

  • Bonds ladder rack sections together without drilling holes in the ladder rack
  • Supports grounding conductors in the telecommunications room, allows separation of grounding conductors from other cables on the ladder rack
  • Holds up to four conductors in sizes up to 750 kcmil
  • Bonds all 1 1/2" and 2" ladder rack rails
  • Paint piercing teeth provide electrical continuity between ladder rack members while minimizing debris
  • Front and back mounting screw options allow easy installation and visual inspection

Specifications:

Connection Type MECHANICAL
UNSPSC Code 39121400

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.