WEISER LOCK | GED1460 X3BR SMT VS 6LS2
Electronic Deadbolt, Powerbolt, Smartkey, 6-Way Adjustable Latch/Square Cornered Strike, Lifetime Polished Brass, Visual Pack

MFR PART #  GED1460 X3BR SMT VS 6LS2
PART #  CS171554
Minimum 1 Each
In Stock

Features

  • Re-Designed Sleek Metal Design
  • 6 User Access Codes
  • Temporary One Time Code
  • Smartkey Re-Key Technology that Allows You to Re-Key the Lock in 3 Easy Steps
  • Smartkey Re-Key Technology with Bumpguard Protection
  • One Time Use Temporary Code for Single Entror a Contractor/Dog Walker
  • Alarm Sounds after 5 Consecutive Entries and the Keypad is Deactivated for 45 Second
  • Easy Configure Auto Door Locking Feature
  • No Hard Wiring Needed
  • Easy to Install
  • Easy to Program
  • Easy to Use
  • Operates on 4 AA Batteries till Last for Approximately 1 Year
  • Lifetime Mechanical and Finish Warranty

Specifications:

Cylinder Type 5-PIN STD CYLINDER
Finish US 4 SATIN BRASS
Function DEADBOLT
Keyway OTHER KEYWAY
Locking State FAIL-SECURE (POWER TO UNLOCK)
Other PUSHBUTTON, CARD OR BIO LOCK
Product Type DEADBOLT PUSHBUTTON LOCK
Sales Category ELECTRIC BAT OP DEADBOLT
Solenoid Duty INTERMITTENT DUTY
Voltage BATTERY
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.