NAPCO | GEM-P1632
Gemini Zone Hybrid Control And Transformer, 500 mA/2 Amp With 20 VA Transformer Output, 16.5 Volt AC Via Class 2 Plug-In 40 VA Transformer Input

MFR PART #  GEM-P1632
PART #  737375
Minimum 1 EACH
In Stock

Description

The Gemini GEM-P1632 hybrid 8 to 32-zone control/communicator features 8 zones expandable to 32 zones with (multiplexing) assignable to either of two areas. Supporting up to 32 user codes, 8 relays And X-10 support, the GEM-P1632 powerhouse has it all, wireless or hardwire! The panel supports all reliable, crystal-control gemini wireless, proven in independent tests to outperform the top competitive brands.

Features

  • 8 hardwire or wireless zones on board; instantly EZ-Zone doubled to 16
  • Up to 32 zones with multiplex expansion
  • Including 2 2-wire fire zones (7;8)
  • EZ programming at keypad
  • Up to 32 user codes
  • Up to 2 areas
  • Fuseless, maintenance-free operation
  • Suppup to 7 keypads (see chart p.3)
  • 3 on-board relay outputs; expandable to 8 relay outputs
  • Up to 2 RF receivers
  • Interior bypass groups
  • Up to 8 X-10 devices supported for 16 different events
  • 400 event log
  • Auto arm
  • Uses up to 7 of any of the Classic orries Stay And Away keypads: custom alpha/icon or digital keypads (as shown on right)
  • Programmable Telco line cut supervision with delay
  • 3 keypad panic (F, P, A) Major communicator formats, including : 4/2, SIA, 4+2 and Point ID, plus pager
  • Backup/doube/split reporting; three 20-digit telephone numbers
  • Dynamic battery test
  • Reports alarms, restores And troubles by zone

Tech Info

UL Listed, CPO1 Compliant

Specifications:

Type CONTROL PANEL
Zones OVER 63
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.