
GREAT LAKES DATA RACKS | GL24N12-24-B-AF00
NEMA 12K Wall Mount, 24"H x 24"W x 24"D, 12 RMU, 22" Usable Depth, 17" Max. Rail Spacing, 150 lb. Wt. Cap., Black, Solid Door with Keyed Lock, Side with gland plate for fan/filter assembly, #12-24 Tapped Rails, UL508A; NEMA 250 Type 12K
Description
NEMA 12K Wall Mount, 24"H x 24"W x 24"D, 12 RMU, 22" Usable Depth, 17" Max. Rail Spacing, 150 lb. Weight Capacity, Color: Black, Solid Door with Keyed Lock, Side with gland plate for fan/filter assembly, Includes: Rack Mount Hardware for #12-24 Tapped Rails, UL508A; NEMA 250 Type 12KNEMA12K Cabinet, 84"H x 24"W x 42"D, 45 RMU, 42" Usable Depth, 34" Max. Rail Spacing, 5000 lb. Wt. Cap., Black, Includes: Frame with welded top & bottom; Solid front & rear doors; Solid (2) sides, accepts 14/17/20,000 BT U AC; 3/8" sq. (M6) mounting rails, UL508A; NEMA 250 Type 12K
Features
- Independently tested and certified to meet the National Electrical Manufacturers Association’s Type 12 Standard
- Intended for indoor use to provide a degree of protection against just, falling dirt, wanter, and non-corrosive liquids
- 19" EIA 310-E mpl
Specifications:
Airflow | FRONT-TO-REAR |
---|---|
Color | BLACK |
Material | STEEL |
Mounting Width | 19" |
Multi-compartment | NO |
Nema Rating | TYPE 12 |
Overall Depth | GREATER THAN 1’ TO 2’ |
Overall Height | GREATER THAN 1’ TO 2’ |
Overall Width | GREATER THAN 1’ TO 2’ |
Rack Units | 12U |
Rail Style | TAPPED |
Seismic Rating | NO |
Type | WALL-MOUNT |
UNSPSC Code | 24102001 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.