GREAT LAKES CASE & CABINET | GL24WS-SV
WS Wall Mount, 24"H, Solid Door, Vented Sides, RoHS, Black

MFR PART #  GL24WS-SV
PART #  267170
Minimum 1 Each
Call for Availability

Description

WS Series Wall Mount; 24"H x 24"W x 24"D, Usable depth 21", Maximum rail spacing 16.75", 11 RMU, Weight Capacity 250 lbs., Shipping weight 125 lbs., Solid front door and vented sides

Features

  • 19" EIA 310-E Compliant
  • A feature-rich wall mount, offering many of the same options as a
  • full-size enclosure
  • 2 pair of #12-24 rails; fully adjustable
  • Solid Steel or Plexiglas Doors
  • 1, 2, 3, and 4" conduit knockouts
  • Industrial gradrov

Specifications:

Airflow SIDE-TO-SIDE
Color BLACK
Type WALL-MOUNT
Material STEEL
Model SERVER
Mounting Width 19"
Multi-compartment NO
Nema Rating NO
Overall Depth 24"
Overall Height 24"
Overall Width 24"
Rack Units 11U
Rail Style SQUARE-PUNCHED
Seismic Rating NO
UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.