GREAT LAKES CASE & CABINET | GL720E-2936P
E Series Enclosure, 72"H x 29"W x 36", 37 RMU, RoHS, Black, Advantage White, or Nitro Blue

MFR PART #  GL720E-2936P
PART #  248806
Minimum 1 EACH
Call for Availability

Description

E Series Enclosure, 72"H x 29"W x 36", 37 RMU, 1500 lb. weight capacity; Complete configuration includes frame, solid side panels, vented top panel with horseshoe knockouts, front plexiglas door, rear perimeter vented steel door, set of 4 adjustable levelers, and 16 position, 15 amp power strip

Features

  • Ideal for networking, telecomm, and server applications
  • 19" EIA 310-E Compliant
  • Rails fully adjustable front to rear
  • Top panels feature horseshoe knockouts that allow removal of panel without interfering with cables
  • Multiple cooling accessories available: 19" fan trays, fan top panels, and more
  • Optional lacing bars and 19" cable organizers

Specifications:

Airflow FRONT-TO-REAR
Color BLACK
Material STEEL
Model NETWORK
Mounting Width 19"
Multi-compartment NO
Nema Rating NO
Overall Depth 36"
Overall Height 72"
Overall Width 29"
Rack Units 37U
Rail Style SQUARE-PUNCHED
Seismic Rating NO
Type FREE-STANDING