GREAT LAKES CASE & CABINET | GL84CL2PF
2 compartment Co-Lo Enclsoure, 84"H x 28"W x 36"D, 21 RMU per compartment, solid sides, perimeter vented plexi front doors and solid rear doors with built in exhaust fans, RoHS, Black

MFR PART #  GL84CL2PF
PART #  532254
Minimum 1 EACH
Call for Availability

Description

2 compartment Co-Lo Enclsoure, 84"H x 28"W x 36"D, 21 RMU per compartment, 1500 lb. weight capacity; Complete configuration includes two independent raceways (both raceways: 44.38"H x 5.75"W x 2.75"D), solid sides, perimeter vented plexi front doors and solid rear doors with built in exhaust fans

Features

  • 19" EIA 310-E Compliant
  • Each compartment has sperate, lockable doors
  • Cable management raceways along the side of the enclosure for each compartment

Specifications:

Airflow FRONT-TO-REAR
Color BLACK
Model SERVER
Material STEEL
Type FREE-STANDING
Mounting Width 19"
Multi-compartment YES
Nema Rating NO
Overall Height 84"
Overall Depth 36"
Overall Width 28"
Rack Units 21U
Seismic Rating NO
Rail Style TAPPED

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.