APC BY SCHNEIDER ELECTRIC | GLTT30KF
MGE Galaxy 3000 30kVA 208V

MFR PART #  GLTT30KF
PART #  376481
Minimum 1 EACH

Description

This part has been discontinued by supplier.

Features

  • LCD graphics display - Text and mimic diagrams that display modes of operation, system parameters and alarms
  • Manual maintenance bypass - Reduces installation costs by eliminating the need for an external mechanical bypass
  • LED status indicators - Quickly understand unit and power status with visual indicators
  • Automatic internal bypass - Supplies utility power to the connected loads in the event of a UPS power overload or fault
  • Audible alarms - Provides notification of changing utility power and UPS power conditions
  • Front access servicing - Simplifies installation and UPS maintenance while minimizing space requirements
  • Generator compatible - Ensures clean, uninterrupted power to protected equipment when generator power is used
  • Network manageable - Provides remote power management of the UPS over the network
  • Parallel redundant capable - Power the connected equipment with multiple uninterruptible power supplies to increase system redundancy
  • SmartSlot - Customize UPS capabilities with management cards
  • Dual mains input - Increases availability by allowing the UPS to be connected to two separate power sources
  • Multiple levels of service - With the option of packages or individual service components, our services are structured to allow you to pick and choose what you would like APC to do for you
  • 7x24 Telephone technical support
  • Fully rated power kVA equals kW - Reduces cost by eliminating the need for an oversized UPS for Power Factor Corrected (PFC) loads
  • Input power factor correction - Minimizes installation costs by enabling the use of smaller generators and cabling
  • Parallel capacity capable - Increases total power capacity by using multiple uninterruptible power supplies simultaneously

Specifications:

Size 30000
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.