BUSSMANN/COOPER INDUSTRIES | GMT-DUMMY
FUSE GMT DUMMY, GRAY, 125VOLTS300 AMPS

MFR PART #  GMT-DUMMY
PART #  210277
Minimum 1 EACH
In Stock

Features

  • For telecom, computer, or control circuits.
  • Visual spring indicating and alarm circuit indicating.
  • Color coded flags designate amp rating.
  • Fuses easily replaced without use of insulated tools.
  • Fuses can be removed with wire hook when mounted on minimum centers.

Specification Description

Voltage Rating: 125 Volts
Termination Style: Quick Connect
Fuse Type: Fast Acting
Body Material: Thermoplastic
Dimensions: 21.3 mm L x 9 mm W
Product: Alarm Indicating Fuse
Interrupt Rating: 300 Amps
Mounting Style: Snap In

Specifications:

Fuse Types GMT
Type FUSES
UNSPSC Code 39121600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.